Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 47773240 4.777-324.0 SUCTION BAR COMPLETE OIL RESISTANT 300
KARCHER 47773240 4.777-324.0 SUCTION BAR COMPLETE OIL RESISTANT 300
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
47773240
rubix:
227A4803
ean:
4039784401136
Product details
Technical specifications
Product details : KARCHER 47773240 4.777-324.0 SUCTION BAR COMPLETE OIL RESISTANT 300
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
70
x
20
mm
Logistic Weight
83
g
Working width
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.96
excl. VAT
/
Each
£
61.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT
KARCHER 5.031-904.0 5031-9040 ELBOW
KARCHER 4.654-016.0 36V LI-ION BATTERY
NILFISK ACC.D.50 CLEANING KIT
NILFISK Z7 21030 SUCKER RUBBER MM120 GREY
KARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRO
NILFISK CENTER LOK3 SNAPLOCK 56505195
KARCHER 2.639-873.0 REPAIR SET
KARCHER 6.903-018.0 FLOOR TOOL DN40-370
KARCHER 69002750 SUCTION TUBE
NILFISK 46948 UNI.HOSE 36 X 3000MM C/W COUPLING EVA
302000658 FILTER
NILFISK MOTOR 240V MP12112153
NILFISK Z721075 FLAT LANCE FITTING
NILFISK CHROME CURVED H/TUBE 302000528