Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 6.902-154.0 69021540 SUCTION TUBE DN35 NT 45-1 TACT HOOVER PRO
KARCHER 6.902-154.0 69021540 SUCTION TUBE DN35 NT 45-1 TACT HOOVER PRO
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
69021540
rubix:
80125087
ean:
4039784512498
Product details
Technical specifications
Product details : KARCHER 6.902-154.0 69021540 SUCTION TUBE DN35 NT 45-1 TACT HOOVER PRO
Technical specifications
Attributes
Logistics dimensions (L x W x H)
513
x
39
x
39
mm
Logistic Weight
251
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.94
excl. VAT
/
Each
£
34.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PRO
KARCHER 6.903-033.0 CREVICE NOZZLE
NILFISK FLOORNOZZLEVACUUM 302002798
KARCHER MAIN FILTER BASKET 57316320
KARCHER 26375950 VACUUMACCESSORIESKIT 2.637-595.0
ALTO NILFISK 6410766 15 METRE DRAIN CLEANER
NILFISK 107413540 MAIN FILTER
NILFISK CHROME CURVED H/TUBE 302000528
NILFISK 81141101 VACUUM NOZZLE 32MM
KARCHER BRUSH ATTACH 69038870
KARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST
KARCHER 5.453-042.0 SLEEVE FOR TOOL C35EL NT45-1 TACT HOOVER PRO
KARCHER 6900-3850 NOZZLE 6.900.385.0
DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT
NILFISK 15335 METAL CURVED ALU EXT TUBE 050 X 1000