Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MAKITA P-43599 ABRASIVE DISC 125 PUNCHED 240G
MAKITA P-43599 ABRASIVE DISC 125 PUNCHED 240G
Abrasive disc Makita
References
makita:
P-43599
rubix:
224A1522
ean:
0088381971461
Technical specifications
Diameter
125
mm
Grain
240
Product details
Technical specifications
Product details : MAKITA P-43599 ABRASIVE DISC 125 PUNCHED 240G
Technical specifications
Attributes
Diameter
125
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.74
excl. VAT
/
Each
£
6.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 76623 ROLOC DISC TR 777F 1IN P50
ROEBUCK 886327 ZIRCONIUM FIBRE DISC 180 MM 40G
3M 7100335435 XTRACT CUBITRONII PAPER DISC 732U 800+152MM NH PK50
3M 89721 FIBRE DISC 782C 100MMX16MM 80+ SLOTTED
3M 66463 CUBITRON 3 FIBRE DISC 1187C 36+ 115X22MM 453EQ
GISS 866454 ZIRCONIUM QUICK-CHANGE DISC 50 MM P80
GISS 866460 CERAMIC QUICK-CHANGE DISC 50 MM P120
3M 76629 ROLOC DISC TR 777F 2IN P36
3M 7100288230 XTRACT CUBITRONII DISC 710W 220+ HK 5IN NH 500X PK50
NORTON 63642597033 SPE ZMD 1-1/2 R980P NOR C36 LTYH SL3 + PK50
3M 7100358926 SURFACE CONDITIONING DISC XCRS 80+ 152MM X NH PK50
NORTON 66254444905 DSC DP 150X18 H835F NOR P60 VL1 14H
3M 7100287535 XTRACT CUBITRONII DISC 710W 80+ HK 8IN NH 800L PK50
BIBIELLE DR1342 DCR R 76MM FINE PACK OF 25
3M 33554 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 77MM P2000 PK20