HONEYWELL 1032872 H DESIGN DURAFLEX 2PTS AUTO 2LO SIZE 2
Security harness Miller
See technical informationReferences
Miller:1032872
Rubix:80195043
EAN:3660681057327




Technical specifications
| Number of fastening points | 2 |
|---|---|
| Size | 2 |
| Type of buckles | automatic |
Product details : HONEYWELL 1032872 H DESIGN DURAFLEX 2PTS AUTO 2LO SIZE 2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 214x136x116 mm |
|---|---|
| Package weight | 1280 g |
| Number of fastening points | 2 |
| Size | 2 |
| Type of buckles | automatic |
Show UNSPSC/ECL@SS
£ 172.18 excl. VAT
/ Each
£ 206.62 incl. VAT
- In stock: Next day delivery