JSP FAR0203 PIONEER 2POINT HARNESS


Pioneer™ Harness

References
jsp:FAR0203
rubix:2556822
ean:5038428161527
brand logo
brand logo
Technical specifications
Number of fastening points2
SizeOne Size
Type of bucklesAutomatic
See all Specifications

Product details : JSP FAR0203 PIONEER 2POINT HARNESS


The Pioneer range has a two tone colour scheme to help the user in donning and inspection. Along with light alloy steel hardware makes this a comfortable day to day product.
Two tone colour for an easy donning and easy inspection. Fully adjustable thigh, chest and leg straps. Fall indicator for easy inspection. 2 points of anchorage. Labels of inspection and instructions protected in a black PVC pouch. Plastic retainers to keep straps tidy. Light alloy steel hardware. Sub-pelvic strap.
Conforms to EN361:2002

Technical specifications


Attributes
Number of fastening points2
SizeOne Size
Type of bucklesAutomatic
With beltNo
Weight1150 g
ColourBlack
Secondary colourRed
Show UNSPSC/ECL@SS
£ 65.76 excl. VAT
/ Each
£ 78.91 incl. VAT
  • Delivery usually within ( 4 ) days