Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101680418 PFIT 4MM-R1/8 SWI S-TEE ADPT
NORGREN 101680418 PFIT 4MM-R1/8 SWI S-TEE ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
101680418
rubix:
119A0646
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101680418 PFIT 4MM-R1/8 SWI S-TEE ADPT
Rotatable T-screw-in connection lateral 4 - G 1/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.01
excl. VAT
/
Each
£
8.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2W12-G03A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3158 12 17
MECALINE 853069 BULKHEAD FEMALE STRAIGHT FITTING MM 8- G1/8IN
NORGREN C01881038 PFITC 10MM-R3/8 SWIVEL Y ADPT
LEGRIS LF3000 FITTING 3131 04 10
FESTO 578397 PUSH-IN T-FITTING NPQH-T-G14-Q10-P10
SMC KRL12-03S FITTING
NORGREN 160223818 FITT G3/8-G1/8 F SLEEVE ADPT
FESTO 558741 PUSH-IN T-FITTING NPQM-T-G14-Q10-P10
SMC KSL03-34S ROTARY ONE-TOUCH FITTING
FESTO 132852 CARTRIDGE
FESTO 186161 PUSH-IN T-FITTING QST-G1/4-8
NORGREN C02671028 PFITC 10MM-G1/4 SWIVEL T ADPT
SMC KQ2H07-02AP ONE-TOUCH FITTING
SMC KQ2VT12-03AS-X35 ONE-TOUCH FITTING