References
Festo:ZBH-12
Rubix:123A5721
Manufacturer :8210496
EAN:4052568042752

Documents
Product details : FESTO 8210496 CENTRING SLEEVE
Centring sleeve ZBH-12 for combination interfaces for drives and axles. Built-in position=arbitrary, corrosion resistance class CRC=2, material note = (* copper-free and PTFE-free, * RoHS compliant)
Technical specifications
Attributes
| Material | steel |
|---|---|
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ 10 pieces
£ 46.20 incl. VAT
- Delivery usually within ( 2 ) days