Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 432260618 6MM X 1/8 STR ADAPT FEM
NORGREN 432260618 6MM X 1/8 STR ADAPT FEM
Pneumatic plug-in fitting Norgren
References
norgren:
432260618
rubix:
114A3032
Technical specifications
Material
nickel plated brass
Product details
Technical specifications
Product details : NORGREN 432260618 6MM X 1/8 STR ADAPT FEM
Straight screw-on connection 6 - G 1/8 clamping ring
Technical specifications
Attributes
Material
nickel plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.76
excl. VAT
/
Each
£
4.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN C0TA00848 PFITC 8MM-R1/2 BANJO FLOW (OUT)
FESTO 153416 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-10
FESTO 153057 PUSH-IN L-CONNECTOR QSL-6H
FESTO 153203 MULTIPLE DISTRIBUTOR QST3-6-4
SMC KQ2U10-99A FITTING I 10 TUBE
SMC KQB2T16-G03 ONE-TOUCH FITTING
NORGREN FITTING C02880438
SMC KQ2LE04-00N ONE-TOUCH FITTING
SMC KCL08-01S FITTING
MECALINE 858707 FLOW REG METER-IN MM 10 G1/4IN
NORGREN C02670428 PFITC 4MM-G1/4 SWIVEL TEE ADPT
NORGREN 292171968 19 X 3/4 HOSE ADP
NORGREN M00600300 FITTING
SMC KQ2R03-05A ONE-TOUCH FITTING
MECALINE 858762 LONG MALE 90DEG ELBOW 8 R1/4IN