Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C02670428 PFITC 4MM-G1/4 SWIVEL TEE ADPT
NORGREN C02670428 PFITC 4MM-G1/4 SWIVEL TEE ADPT
Swivel Tee Adapter - Parallel
References
norgren:
C02670428
rubix:
119A0360
Technical specifications
Material
plastic (pbt)
Connection 1
g 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN C02670428 PFITC 4MM-G1/4 SWIVEL TEE ADPT
Technical specifications
Attributes
Material
plastic (pbt)
Connection 1
g 1/4
Profile
c0267
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3104 08 06
NORGREN 102471248 PFIT 12MM-G1/2 90 SWI ELB ADPT
SMC KQ2L10-U01A-X35 ONE-TOUCH FITTING
NORGREN 160290005 FITTING M5 BULKHEAD CONNECTOR
SMC KQ2H16-04A 1/2 MALE TO 16MM STRAIGHT PUSH
SMC KQ2R04-10A-X35 ONE-TOUCH FITTING
FESTO 578315 CONNECTOR
SMC KQ2V08-U01A-X35 ONE-TOUCH FITTING
SMC KPQH06-00 ONE TOUCH FITTING FOR CLEAN ROOM
NORGREN 101150828 PFIT 8MM-R1/4 STR STEM ADAPTER
FESTO 11966 BARBED T-FITTING TCN-3/8-PK-6
FESTO 132643 PUSH-IN FITTING CRQS-1/8-4
FESTO 186312 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-12
FESTO 578380 PUSH-IN T-CONNECTOR NPQH-T-Q4-E-P10
AVENTICS R412010045