Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101150818 PFIT 8MM-R1/8 STR STEM ADAPTER
NORGREN 101150818 PFIT 8MM-R1/8 STR STEM ADAPTER
Pneumatic plug-in fitting Norgren
References
norgren:
101150818
rubix:
119A2086
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101150818 PFIT 8MM-R1/8 STR STEM ADAPTER
Straight screw-in plug connection 8 - R1/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.13
excl. VAT
/
Each
£
7.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2C-08G COLOUR CAP
FESTO 192809 PUSH-IN FITTING
SMC KQ2S08-G02N ONE-TOUCH FITTING
AVENTICS 1823373053
NORGREN C00231006 PFITC 10-6MM STEM REDUCER
SMC KQ2VT04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
NORGREN 100230806 PFIT 8-6MM STEM REDUCER
SMC KQ2ZD12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
SMC KQG2W06-M5 ONE-TOUCH FITTING SUS 316
FESTO 153093 PUSH-IN L-FITTING QSLV-3/8-10
NORGREN C02670428 PFITC 4MM-G1/4 SWIVEL TEE ADPT
NORGREN C01471218 PFITC 12MM-R1/8 SWIVEL ELBOW
FESTO 558830 PUSH-IN L-FITTING
FESTO 160547 PUSH-IN CONNECTOR QS-V0-8
NORGREN M00600300 FITTING