References
SMC:KSH04-M6
Rubix:124A3010
Manufacturer :00002259
EAN:3618036025255

Technical specifications
| Material | polyacetal (body), pbt (connector body) |
|---|---|
| Connection 1 | m6 x 1,0 |
Documents
Product details : SMC KSH04-M6 FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø4 mm
Port Size: M6 (M6X1)
Sealant: w/o Sealant
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø4 mm
Port Size: M6 (M6X1)
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polyacetal (body), pbt (connector body) |
| Connection 1 | m6 x 1,0 |
| Profile | ksh |
| Connection 2 | 4 |
| Type | ksh (rotatable plug connector, standard) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ 2 pieces
£ 32.59 incl. VAT
- Delivery usually within ( 4 ) days