Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C0A510405 PFITC 4MM-M5 BANJO ELBOW
NORGREN C0A510405 PFITC 4MM-M5 BANJO ELBOW
Pneumatic plug-in fitting Norgren
References
norgren:
C0A510405
rubix:
119A0851
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C0A510405 PFITC 4MM-M5 BANJO ELBOW
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2H06-G02 ONE-TOUCH FITTING
FESTO 2032 QUICK CONNECTOR CK-3/8-PK-6
SMC KFG2V0403-01S INSERT FITTING
SMC KGH04-00 FITTING
SMC AS4211-04-F12S SPEED CONTROLLER
NORGREN C00290400 PFITC 4MM BULKHEAD UNION
FESTO 2031 QUICK CONNECTOR CK-1/4-PK-9
SMC KQ2V06-01AP ONE-TOUCH FITTING
NORGREN C01470438 PFITC 4MM-R3/8 SWIVEL ELBOW
NORGREN 240200600 STR CONN
NORGREN C00430800 PFITC 8MM STEM ELBOW CONNECTOR
FESTO 177714 BLANKING PLUG CQC-18H
NORGREN C02881228 SWIVEL Y ADAPTER MALE
NORGREN 101540828 PFIT 8MM-R1/4 EXT SWI ELB ADPT
FESTO 177693 PUSH-IN L-CONNECTOR CQL-18