MECALINE FLOW REG MALE METER-IN 4MM-M5 860085

INFLOW MALE PARALLEL FLOW REGULATOR

See technical informationSee documents

References

Mecaline:860085
Rubix:216A3118
EAN:3660338150333
FLOW REGULATOR MALE (FLOW IN) Exterior tube diameter mm 4

Technical specifications

Materialpolymer body
Connection 1m5
See all Specifications

Documents

Product details : MECALINE FLOW REG MALE METER-IN 4MM-M5 860085


Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C

Technical specifications


Attributes
Materialpolymer body
Connection 1m5
Connection 24
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
  • In stock: Next day delivery