Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00630600 PFITC 6MM STEM TEE CONNECTOR
NORGREN C00630600 PFITC 6MM STEM TEE CONNECTOR
Pneumatic plug-in fitting Norgren
References
norgren:
C00630600
rubix:
118A6855
Technical specifications
Material
plastic (pbt)
Product details
Technical specifications
Product details : NORGREN C00630600 PFITC 6MM STEM TEE CONNECTOR
T-plug connection 6 Pneufit C
Technical specifications
Attributes
Material
plastic (pbt)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.19
excl. VAT
/
Each
£
5.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQB2T06-03S ONE-TOUCH FITTING
SMC KRP-12 FLAME RESIST STEM PLUG 12MM
SMC KQ2R10-16A-X35 ONE-TOUCH FITTING
NORGREN 4315-11 1/2 PIPE ADAPTER 74 SERIES
FESTO 132074 PUSH-IN T-FITTING QST-G3/8-12-20
FESTO 8030253 T-FITTING
ENERPAC AR630 REGULAR HYDRAULIC COUPLER, FEMALE HALF
FESTO 133041 PUSH-IN FITTING
SMC KQ2LU12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
FESTO 130707 PUSH-IN CAP QSC-10-50
FESTO 130786 PUSH-IN Y-CONNECTOR QSMY-4-100
SMC KQ2Y10-02AS-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3133 08 10
NORGREN 430200400 4MM STR CONN
SMC KQ2LE04-00N ONE-TOUCH FITTING