FESTO 132074 PUSH-IN T-FITTING QST-G3/8-12-20
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:QST-G3/8-12-20
Rubix:125A0333
Manufacturer :132074
EAN:4052568027261

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 132074 PUSH-IN T-FITTING QST-G3/8-12-20
Push-in T-fitting QST-G3/8-12-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 61,68 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 142.20 excl. VAT
/ 20 pieces
£ 170.64 incl. VAT
- Delivery usually within ( 2 ) days