Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00630800 PFITC 8MM STEM TEE CONNECTOR
NORGREN C00630800 PFITC 8MM STEM TEE CONNECTOR
Pneumatic plug-in fitting Norgren
References
norgren:
C00630800
rubix:
118A8904
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C00630800 PFITC 8MM STEM TEE CONNECTOR
T-Connection 8 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.49
excl. VAT
/
Each
£
5.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 130684 PUSH-IN FITTING QS-1/2-12-20
SMC M-04R-2 MINATURE FITTING
SMC LQ3P1A HIGH PURITY FLUOROPOLYMER FITTING
FESTO 186284 PUSH-IN FITTING, ROTATABLE QSR-G1/2-12
SMC LQ3P3A HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2VS08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
FESTO 160543 PUSH-IN L-CONNECTOR QSL-V0-12
SMC AS1201F-M5-23T SPEED CONTROLLER
NORGREN 431450818 8MM X 1/8 MALE ELBOW ADAPT
SMC KQ2LU06-03AS ONE-TOUCH FITTING
NORGREN 101880618 PFIT 6MM-R1/8 PARALLEL Y ADPT
SMC KQ2V08-02AP ONE-TOUCH FITTING
SMC KQ2X08-10A-X35 ONE-TOUCH FITTING
NORGREN C00GE0400 PFITC 4MM INLINE FLOW CONTROL
FESTO 130698 PUSH-IN CONNECTOR QS-12H-10-20