References
Festo:QS-12H-10-20
Rubix:124A9727
Manufacturer :130698
EAN:4052568024192

Documents
Product details : FESTO 130698 PUSH-IN CONNECTOR QS-12H-10-20
Push-in connector QS-12H-10-20 with push-in sleeve. Size=Standard, Nominal size=6,3 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 11,7 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qs |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 63.00 excl. VAT
/ 20 pieces
£ 75.60 incl. VAT
- Delivery usually within ( 2 ) days