Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C02320628 PFITC 6MM-G1/4F STR ADPT
NORGREN C02320628 PFITC 6MM-G1/4F STR ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
C02320628
rubix:
80395399
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C02320628 PFITC 6MM-G1/4F STR ADPT
Straight screw-on bulkhead screw connection 6 - G 1/4 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.30
excl. VAT
/
Each
£
6.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS SELF SEAL FITTING 3091 08 10
AVENTICS R414000119
SMC KQ2L04-M5N-X35 ONE-TOUCH FITTING
FESTO 153195 PUSH-IN Y-FITTING QSYLV-1/2-12
SMC KQ2D10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2E06-01N NICKEL PLATED BRASS FITTING 1/8 THREAD I 6 TUBE
MECALINE 853346 MALE TEE MM 4-M5 MINI
SMC LQ1L2D-M HIGH PURITY FLUOROPOLYMER FITTING
FESTO 558737 PUSH-IN T-FITTING NPQM-T-G18-Q6-P10
SMC KQ2H04-01A ONE-TOUCH FITTING
LEGRIS ELBOW 16MM X 1/2 BSP 3109 16 21
SMC KQ2T08-G03N ONE-TOUCH FITTING
SMC KQ2H06-G03N1 ONE-TOUCH FITTING
NORGREN 101670828 PFIT 8MM-R1/4 SWIVEL TEE ADPT
SMC KPL10-02 FITTING