MECALINE 853346 MALE TEE MM 4-M5 MINI

PARALLEL MALE TEE

See technical informationSee documents
References
Mecaline:853346
Rubix:216A1843
EAN:3660338094972
PARALLEL MALE TEE Exterior tube diameter mm 4
Technical specifications
Materialpolymer body
Connection 1m5
See all Specifications
Documents

Product details : MECALINE 853346 MALE TEE MM 4-M5 MINI


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer body
Connection 1m5
Connection 24
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
  • In stock: Next day delivery