FESTO 153195 PUSH-IN Y-FITTING QSYLV-1/2-12


Push-in Y-Fitting

References
festo:QSYLV-1/2-12
rubix:115A9477
manufacturer :153195
ean:4052568032791
QSYLV-1/2-12 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
See all Specifications

Product details : FESTO 153195 PUSH-IN Y-FITTING QSYLV-1/2-12


Push-in Y-fitting QSYLV-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x43x50 mm
Logistic Weight107,73 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
  • Delivery usually within ( 11 ) days