Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 431650418 4MM X 1/8 TEE ADAPT MALE
NORGREN 431650418 4MM X 1/8 TEE ADAPT MALE
Pneumatic plug-in fitting Norgren
References
norgren:
431650418
rubix:
133A1664
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 431650418 4MM X 1/8 TEE ADAPT MALE
T-screw-in connection 4 - R 1/8 clamping ring
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.52
excl. VAT
/
Each
£
9.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 4099 QUICK CONNECTOR ACK-1/2-PK-13
FESTO 578360 PUSH-IN FITTING NPQH-D-G18-S4-P10
FESTO 130804 PUSH-IN T-CONNECTOR QST-8-50
SMC KRL08-03S FITTING
SMC KPL08-01 FITTING
MECALINE 859822 SINGLE BANJO FITTING 2 HEADS MM 10-G1/4IN
NORGREN 431251048 10MM X 1/2 STR MALE ADAPT
SMC KQ2LF06-02N NICKEL PLATED BRASS FITTING 1/4 FEMALE THREAD I 6 TUBE
SMC KQ2W08-02AP ONE-TOUCH FITTING
NORGREN 10K510838 PFIT 8MM-G3/8 ELBOW BANJO REG
SMC KQ2S08-02A ONE-TOUCH FITTING
SMC KQ2Y12-02AP ONE-TOUCH FITTING
FESTO 133031 PUSH-IN L-FITTING
FESTO 1489336 FITTING
FESTO 153339 PUSH-IN L-FITTING, LONG QSMLL-M5-4