References
Festo:QSML-M5-2
Rubix:391A5799
Manufacturer :133031
EAN:4052568029142

Technical specifications
| Material | pbt / pom / nbr / nickel-plated brass / high-alloy stainless steel |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 133031 PUSH-IN L-FITTING
Push-in L-fitting QSML-M5-2 Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 2,78 g |
|---|---|
| Material | pbt / pom / nbr / nickel-plated brass / high-alloy stainless steel |
| Connection 1 | male thread m5 |
| Profile | mini |
| Connection 2 | for tube od 2 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Delivery usually within ( 2 ) days