Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C01480818 PFITC 8MM-R1/8F SWILVEL ELBOW
NORGREN C01480818 PFITC 8MM-R1/8F SWILVEL ELBOW
Pneumatic plug-in fitting Norgren
References
norgren:
C01480818
rubix:
118A9574
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C01480818 PFITC 8MM-R1/8F SWILVEL ELBOW
Rotating Female Elbow Fitting 8 - R1/8 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2VF06-M5N ONE-TOUCH FITTING
FESTO 153158 PUSH-IN BULKHEAD CONNECTOR QSS-6
MECALINE 859940 FEMALE BANJO FITTING MM 12-3/8
NORGREN 150400018 FITTING R1/8 ELBOW CONNECTOR
FESTO 578268 PUSH-IN L-FITTING LONG
SMC KGH08-00 FITTING
FESTO 132334 PUSH-IN FITTING CRQS-3/8-10-I
SMC KQ2U02-04A FITTING I 2 TUBE I 4 TUBE
NORGREN C01481028 PFITC 10MM-R1/4F SWILVEL ELBOW
NORGREN 102570628 PFIT 6MM-G1/4 45 SWI ELB ADPT
NORGREN C01480638 PFITC 6MM-R3/8F SWILVEL ELBOW
SMC KSL03-34S ROTARY ONE-TOUCH FITTING
SMC KQ2K06-01N ONE-TOUCH FITTING
NORGREN 432261238 12MM X 3/8 STR ADAPT FEM
NORGREN C02880628 PFITC 6MM-G1/4 SWIVEL Y ADPT