Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C02470438 4-3/8 SWIV ELBOW ADAP PII
NORGREN C02470438 4-3/8 SWIV ELBOW ADAP PII
Pneumatic plug-in fitting Norgren
References
norgren:
C02470438
rubix:
116A6223
Technical specifications
Material
plastic (pbt)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C02470438 4-3/8 SWIV ELBOW ADAP PII
Technical specifications
Attributes
Material
plastic (pbt)
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN C00900400 PFITC 4MM CROSS CONNECTOR
FESTO 153269 BLANKING PLUG QSC-8H
NORGREN 160920028 FITTING G1/4 CROSS
SMC KQ2U06-M5N ONE-TOUCH FITTING
MECALINE 860002 FEMALE ELBOW 6 - G1/4IN
NORGREN 431651028 10MM X 1/4 TEE ADAPT MALE
SMC KQ2H10-03A ONE-TOUCH FITTING
SMC KGL10-99 SUS 90DEG MALE ELBOW 10MM FITTIN
SMC KQ2U06-01NS NICKEL BRASS FITTING 1/8 THREAD 6 TUBE
SMC KQ2VD04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2W08-02AP ONE-TOUCH FITTING
SMC KQB2H10-G03 ONE-TOUCH FITTING
NORGREN 432261248 12MM X 1/2 STR ADAPT FEM
SMC KAT06-U01 ELECTROSTAT PROTECTION FITTING
SMC KQ2L06-M5N ONE TOUCH FITTING