References
IMI Norgren:C00900400
Rubix:118A5181
Manufacturer :C00900400


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : NORGREN C00900400 PFITC 4MM CROSS CONNECTOR
Plastic connection 4 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 4 mm |
| Profile | cross fitting (union) |
| Connection 2 | 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days