Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00640600 PFITC 6MM STEM S-TEE CONNECTOR
NORGREN C00640600 PFITC 6MM STEM S-TEE CONNECTOR
Pneumatic plug-in fitting Norgren
References
norgren:
C00640600
rubix:
118A5538
Technical specifications
Material
plastic (pbt)
Product details
Technical specifications
Product details : NORGREN C00640600 PFITC 6MM STEM S-TEE CONNECTOR
T-plug-in connection lateral 6 Pneufit C
Technical specifications
Attributes
Material
plastic (pbt)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS 6606 25 00 EQUAL CONNECTOR 25MM
NORGREN C01250818 PFITC 8MM-R1/8 STR ADPT
SMC M-5GH FITTING
MECALINE 858868 LONG MALE 90 ELBOW 16-G3/8IN
SMC KQ2L04-G01N ONE-TOUCH FITTING
SMC KQ2H16-03A ONE-TOUCH FITTING
SMC KQ2W08-02AP ONE-TOUCH FITTING
SMC KCH08-02S FITTING
SMC KQ2ZD06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KQ2E06-01G1 STAINLESS STEEL FITTINGS
NORGREN 101471228 PFIT 12MM-R1/4 90 DEGREE ADPT
SMC KQG2L23-M5 ONE-TOUCH FITTING SUS 316
FESTO 133116 PUSH-IN T-CONNECTOR
FESTO 153334 PUSH-IN L-FITTING QSML-1/8-4
SMC KQ2W06-02AS-X35 ONE-TOUCH FITTING