Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101471228 PFIT 12MM-R1/4 90 DEGREE ADPT
NORGREN 101471228 PFIT 12MM-R1/4 90 DEGREE ADPT
Pneufit Push-In Fitting
References
norgren:
101471228
rubix:
118A3029
Technical specifications
Material
nickel plated brass
Connection 1
r 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101471228 PFIT 12MM-R1/4 90 DEGREE ADPT
Rotatable angle screw-in connection 12-r1/4 Pneufit
Technical specifications
Attributes
Material
nickel plated brass
Connection 1
r 1/4
Profile
10147
Connection 2
20.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN 291170628 1/4 BSP HOSE ADAPTOR
FESTO 8030217 ELBOW FITTING NPFC-L-R14-G14-MF
SMC KQ2H04-G01N ONE-TOUCH FITTING
FESTO 153046 PUSH-IN L-FITTING QSL-1/8-6
SMC LQ3E2A-S HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2T07-00A-X35 ONE-TOUCH FITTING
SMC LQ1H31-M HIGH PURITY FLUOROPOLYMER FITTING
SMC KSL04-U01 ROTARY ELBOW
FESTO 190667 PUSH-IN T-FITTING QST-1/8-10
FESTO 130703 BLANKING PLUG QSC-12H-20
SMC KQL08-01 FITTING
FESTO 8158801 PUSH-IN T-CONNECTOR NPQE-T-Q6-E-F1A-P10
NORGREN C00820800 PFITC 8MM EQUAL Y CONNECTOR
MECALINE 860041 MALE 45 ELBOW 6 - G1/2IN
SMC DM6S-04NU MULTI CONNECTOR