References
NSK:N405W
Rubix:102A8757
Manufacturer :N405W N
EAN:00029176071027

Product details : NSK CYLIND ROLLR BEARING N405W
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 476.54 excl. VAT
/ Each
£ 571.85 incl. VAT
- Usually arrives within 14 working days
