References
SKF:NNF 5034 ADA-2LSV
Rubix:229A3852
Manufacturer :14646
EAN:7316577296955

Product details : SKF NNF5034ADA-2LSV CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- Very high radial load carrying capacity
- High radial stiffness
- Long service life
- Locate the shaft axially in both directions
- Sealed for increased reliability, with relubrication feature
- High radial stiffness
- Long service life
- Locate the shaft axially in both directions
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x260x260 mm |
|---|---|
| Logistic Weight | 21940 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 122 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Basic static load, radial - C0r | 1800000 N |
| Basic dynamic load, radial - Cr | 1010000 N |
Show UNSPSC/ECL@SS
£ 2,556.69 excl. VAT
/ Each
£ 3,068.03 incl. VAT
- Usually arrives within 14 working days
