NTN NU220 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU220
See technical informationSee documentsReferences
NTN:NU220
Rubix:205A6372
EAN:4547359000559



Documents
Product details : NTN NU220 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3465 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 203000 N |
Show UNSPSC/ECL@SS
£ 164.22 excl. VAT
/ Each
£ 197.06 incl. VAT
- Delivery usually within ( 3 ) days
