References
FAG:NU311-E-XL-JP3-C3
Rubix:274A8179
Manufacturer :0389672190030
EAN:4012802184150

Product details : FAG NU311-E-XL-JP3-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 72.46 excl. VAT
/ Each
£ 86.95 incl. VAT
- Delivery usually within ( 7 ) days
