References
NSK:N410W
Rubix:105A8644
Manufacturer :N410W N
EAN:00029176398599

Product details : NSK CYLIND ROLLR BEARING N410ECJ
Technical specifications
Attributes
| Logistic Weight | 1962 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 155.53 excl. VAT
/ Each
£ 186.64 incl. VAT
- Usually arrives within 14 working days
