References
SKF:HJ 312 EC
Rubix:103A2670
Manufacturer :8534
EAN:7316577032379



Product details : SKF ANGLE RING HJ 312 EC
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
SKF Angle rings for cylindrical roller bearings HJ 312 EC
Technical specifications
Attributes
| Logistic Weight | 231 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 84.35 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 165.74 excl. VAT
/ Each
£ 198.89 incl. VAT
- Usually arrives within 14 working days
