Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistic Weight | 298 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2..-E |
Cage | Polyamide |
Usually arrives within 14 working days