References
NSK:N 415M
Rubix:103A0633
EAN:00029176398650
Product details : NSK SR R RB N415M
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 909.68 excl. VAT
/ Each
£ 1,091.62 incl. VAT
- Usually arrives within 14 working days

