Cylindrical roller bearing NTN
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 75x75x40 mm |
---|---|
Logistic Weight | 732 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 40 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days