NTN NF217C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NF217C3
See technical informationSee documentsReferences
NTN:NF217C3
Rubix:205A5473
EAN:4547359115161



Documents
Product details : NTN NF217C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 1850 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 134000 N |
Show UNSPSC/ECL@SS
£ 133.79 excl. VAT
/ Each
£ 160.55 incl. VAT
- Usually arrives within 14 working days
