Deep groove ball bearing NTN
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Basic static load, radial - C0r | 243000 N |
Basic dynamic load, radial - Cr | 241000 N |
Weight | 0.012 kg |
Usually arrives within 14 working days