Deep groove ball bearing FAG 16040-M, Outer diameter: 310 mm | Width: 34 mm | Inner diameter: 200 mm

Deep groove ball bearing

See technical information

References

FAG:16040-M
Rubix:181A0230
Manufacturer :0190117090000
EAN:4012801473828
brand logo

Technical specifications

Inner diameter200 mm
Outer diameter310 mm
Width34 mm
See all Specifications

Product details : FAG 16040-M SINGLE ROW DEEP GROOVE BALL BEARING


This FAG brand ball bearing features a brass cage that ensures high mechanical stability, impact resistance, and excellent radial and axial load-carrying capacity in both directions. Its open design facilitates installation and maintenance, offering a durable and high-performance solution for industrial applications.

Features:
This deep-groove ball bearing incorporates a brass cage that provides enhanced resistance to shocks and vibrations. It operates at high speeds thanks to its low internal friction and standard radial clearance, ensuring smooth movement. Suitable for clean, controlled environments, it requires regular lubrication to maintain its performance. Its robust construction allows it to handle heavy radial loads and moderate axial loads while maintaining uniform force distribution across the rolling elements.

Maintenance:
This bearing must be lubricated regularly with high-quality grease or oil, depending on operating conditions. Periodic inspection of noise levels, temperature, and vibrations is recommended to detect any signs of wear. In the event of contamination by particles or dust, thorough cleaning is necessary to prevent damage. During installation and removal, a clean environment is essential to minimize the risk of contamination.

Sealing:
This ball bearing has no seals, making it more susceptible to external contaminants, such as dust or moisture. It is best used in clean, controlled environments. The absence of seals facilitates access for maintenance and improves cooling, but requires greater attention to lubrication and cleaning to maintain performance.

Brand Information:
FAG, a subsidiary of the Schaeffler Group, is recognized worldwide for its expertise in manufacturing high-precision bearings and guidance solutions. Innovation and materials expertise are at the heart of its developments, ensuring high-performance and durable products. Its expertise serves the industrial and automotive sectors, where reliability and robustness are essential.

Key Benefits:
- Withstands radial and axial loads in both directions;
- Smooth operation thanks to reduced friction;
- Open design for easy maintenance and lubrication;
- Brass cage offering excellent resistance to shocks and vibrations;
- Suitable for high-speed applications.

Applications:
This ball bearing is used in numerous industrial applications. It is ideal for gearboxes, compressors, and conveyor systems, where its dimensional stability ensures efficient operation. It is also used in turbines, aircraft engines, and heavy industrial machinery, where it must withstand heavy loads and moderate vibrations. It is widely used in the energy and metallurgy industries, ensuring optimal reliability under demanding conditions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x310x310 mm
Logistic Weight10250 g
Inner diameter200 mm
Outer diameter310 mm
Width34 mm
Sealingopen
Bearing Clearancecn
Series160..-m
Materialsteel
Cagebrass
Reference speed2470 rpm
Limit speed3700 rpm
Basic static load, radial - C0r202000 N
Basic dynamic load, radial - Cr186000 N
£ 963.62 excl. VAT
/ Each
£ 1,156.34 incl. VAT
  • Delivery usually within ( 7 ) days