Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x28x28 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 10 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Reference speed | 60000 rpm |
Limit speed | 38000 rpm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 5070 N |
In stock: Next day delivery