Precision / Spindle bearing NTN
Inner diameter | 85 mm |
---|---|
Outer diameter | 120 mm |
Width | 18 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 120 mm |
Width | 18 mm |
Series | MTO7900 |
Cage | Polyamide |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 41000 N |
Usually arrives within 14 working days