Angular Contact Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1457 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Series | 7216 |
Material | Bearing steel |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 85200 N |
Sealing | Open |
Usually arrives within 14 working days