Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9120WICRDUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9120WICRDUM, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing Timken
References
timken:
2MM9120WICRDUM
rubix:
101A2658
ean:
0087796073036
Technical specifications
Inner diameter
100
mm
Outer diameter
150
mm
Width
24
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9120WICRDUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
150
mm
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,031.63
excl. VAT
/
Each
£
1,237.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7203-C-T-P4S-UM, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing SKF 7207 CD/P4A, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing NSK 7202CTRSULP3, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Precision / Spindle bearing SKF 71802 CDGA/P4, Inner diameter: 15 mm | Outer diameter: 24 mm | Width: 5 mm
Precision / Spindle bearing FAG B7008-C-2RSD-T-P4S-DUL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing FAG B7203-C-T-P4S-DUL, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing FAG HS71926-E-T-P4S-UL, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Precision / Spindle bearing FAG B7015-E-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing FAG B71936-C-T-P4S-UL, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Precision / Spindle bearing FAG HS7018-E-T-P4S-UM, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing FAG B7216-C-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Precision / Spindle bearing Timken 3MM9308WICRDUL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 7210A5TRSULP3, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing SKF 7218 ACDGA/P4A, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Precision / Spindle bearing SKF 7007 CE/P4A, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm