Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
Brush Osborn
References
osborn:
9907-035.107
rubix:
231A5670
manufacturer :
9907035107
ean:
4013349311443
Technical specifications
Length
57
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
23
x
53
mm
Logistic Weight
9,41
g
Length
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.47
excl. VAT
/
Each
£
7.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 70374 RED TANK BRUSH 205MM HARD
OSBORN 16X0.08STLWIREBRUSH 9907-035087
FIT4THEJOB FFJ2 2IN ALL PURPOSE PAINT BRUSH
VIKAN 70373 BLU TANK BRUSH 205MM HARD
FACOM BRUSH 1830.4
FACOM BRUSH 1830.3
MAKITA 191657-9 ROUND BRUSH 403, MULTICOLOUR
BAHCO 9-469-00-0-0 FILE CLEANING CARD
OSBORN 9907036155 HELITUF CRIMPED WIRE S/S D13
OSBORN 9907-035051 SITUFT BRUSH 11MM DIAMETER 0.08MM WIRE OE2009
FACOM BRUSH 1830.1
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
SPARTEX 845053 SMOOTHING BRUSH NYLON MATERIAL 200MM
OSBORN 9907036042 HELITUF CRIMPED WIRE STEEL D16
OSBORN 9907036179 HELITUF CRIMPED WIRE S/S D22