Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
OSBORN 9907-035051 SITUFT BRUSH 11MM DIAMETER 0.08MM WIRE OE2009
OSBORN 9907-035051 SITUFT BRUSH 11MM DIAMETER 0.08MM WIRE OE2009
Brush Osborn
References
osborn:
9907-035.051
rubix:
45012051
manufacturer :
9907035051
ean:
4013349311252
Technical specifications
Length
54
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9907-035051 SITUFT BRUSH 11MM DIAMETER 0.08MM WIRE OE2009
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
12
x
53
mm
Logistic Weight
2,6
g
Length
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK FILE BRUSH 100 X 50MM
MAKITA 191657-9 ROUND BRUSH 403, MULTICOLOUR
FACOM BRUSH 1830.4
OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
OSBORN 9907036067 HELITUF CRIMPED WIRE STEEL D24
SPARTEX 845053 SMOOTHING BRUSH NYLON MATERIAL 200MM
FACOM BRUSH 1830.3
VIKAN 70374 RED TANK BRUSH 205MM HARD
OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
BAHCO 9-469-00-0-0 FILE CLEANING CARD
VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
VIKAN 70373 BLU TANK BRUSH 205MM HARD