European design roller chain Renold
Chain pitch | 50.8 mm |
---|---|
Profile | Duplex (2) |
Chain | 32B-2 |
Logistic Weight | 60,954 g |
---|---|
Chain pitch | 50.8 mm |
Profile | Duplex (2) |
Chain | 32B-2 |
Roller diameter | 29.21 mm |
Inner width min. | 30.99 mm |
Chain length | 3048 mm |
Pin length | 122 mm |
Chain pin diameter | 17.81 mm |
Plate type | Round |
Plate height | 42.29 mm |
Plate thickness | 7.11 mm |
Tensile strength min. | 450 kN |
Usually arrives within 14 working days