Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AE12-A16-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721512
SANDVIK AE12-A16-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721512
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
AE12-A16-CS-065
rubix:
318A1454
manufacturer :
5721512
Product details
Technical specifications
Product details : SANDVIK AE12-A16-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721512
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
231.87
excl. VAT
/
Each
£
278.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM30949 BT50 MCA 16 150 AD/B G2.525000
SANDVIK AE20-A25-CE-060 MILLING CUTTER EXCHANGEABLE HEAD 5782669
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 6.0 MM X 50L 847510
SANDVIK 930-C5-S-12-075 COROMANT TO 930 6255462
SANDVIK HA10-WE12-B042-090 SOLID HOLDING TOOL 8330595
SANDVIK AA3B20-5019197 SOLID HOLDING TOOL 5721217
OMEGAPROD OM31090 BT40 S/L 20 63 AD G2.520000
SANDVIK AE10-A16-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721498
CUTLINE BT40 SHELL MILL ARBOUR 16.0 MM SPIGOT X 45L 847537
SANDVIK AA3B20-5019095 SOLID HOLDING TOOL 5721216
SANDVIK A1B20-4006100 SOLID HOLDING TOOL 5721533
OMEGAPROD OM30997 HSK63A MCA 12 100 G2.525000
SANDVIK EH16-A15.7-SH-160 CYLINDRICAL SHANK TO EH ADAPTOR 6854903
SANDVIK ER-EH20-16-038 COROMANT EH TO ER ADAPTOR 6854917
OMEGAPROD OM31135 BT50 FMB 22 100 AD G6.315000