Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK 930-C5-S-12-075 COROMANT TO 930 6255462
SANDVIK 930-C5-S-12-075 COROMANT TO 930 6255462
Shank adaptor
References
sandvik coromant:
930-C5-S-12-075
rubix:
80398442
manufacturer :
6255462
Technical specifications
Type of attachment
Bolt and segment clamping
Length without attachment
75
mm
Reaming diameter drilling hole
35
mm
Product details
Technical specifications
Product details : SANDVIK 930-C5-S-12-075 COROMANT TO 930 6255462
Coromant Capto to CoroChuck 930
Technical specifications
Attributes
Type of attachment
Bolt and segment clamping
Length without attachment
75
mm
Reaming diameter drilling hole
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
521.55
excl. VAT
/
Each
£
625.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK AE10-A12-SS-030 MILLING CUTTER EXCHANGEABLE HEAD 5721468
OMEGAPROD OM31211 DV40 S/L 16 63 AD G2.520000
SANDVIK EH25-A24.7-SH-185 6408189
OMEGAPROD OM31145 BT50 FMB 40 100 AD G6.315000
SANDVIK AA3B20-5019197 SOLID HOLDING TOOL 5721217
CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
OMEGAPROD OM30997 HSK63A MCA 12 100 G2.525000
SANDVIK AE12-A16-CS-075 MILLING CUTTER EXCHANGEABLE HEAD 5721513
OMEGAPROD OM31506 HSK63A S/L 10 65 G6.320000
OMEGAPROD OM31946 SHELL MILL HOLDERS DV 50-40-100
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 8.0 MM X 50L 847511
SANDVIK EH12-A11.7-SH-135 TOOL HOLDER 6854902
SANDVIK A1B20-5016063 SOLID HOLDING TOOL 5721792
SANDVIK EH20-A25-CE-150 MILLING CUTTER EXCHANGEABLE HEAD 6408242
SANDVIK AE25-A25-SS-035 MILLING CUTTER EXCHANGEABLE HEAD 5721505