• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK T-MAX P BORING BAR A40T-DSKNL12 WCX SAVE 16%

SANDVIK T-MAX P BORING BAR A40T-DSKNL12 WCX SAVE 16%


Drilling bar Sandvik Coromant

References
sandvik coromant:A40T-DSKNL 12
rubix:2001903
manufacturer :5723157
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK T-MAX P BORING BAR A40T-DSKNL12 WCX SAVE 16%


Technical specifications


Attributes
No attributes to display for this product
£ 368.77 excl. VAT
/ Each
£ 442.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK SI-CTLHOR-08123 TOPLOK HOLDERS BAR/HEADS 5749328SANDVIK TOOLHOLDER S12M SDUCL 07SANDVIK A32T-SVPBL16 TURNING TOOL HOLDER BORING BAR 5722407SANDVIK A40T-PDUNL15HP TURNING TOOL HOLDER BORING BAR 6339942SANDVIK A25T-PTFNL11 TURNING TOOL HOLDER BORING BAR 6056840SANDVIK C2R-CFA20-RH10GB SOLID BORINGBAR ADAP 8446807SANDVIK A16T-SCLCR4 TURNING TOOL HOLDER BORING BAR 5727598SANDVIK A06M-SWLPR2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721486SANDVIK A40T-PSKNR 12 P BORING BAR FOR TURNING 6049327SANDVIK A25T-SVPBL 16 5722335A10KSTFCL09R-SVIK T-MAX U BORING BSANDVIK A20S-SVQBR 11-ERB1 5721666SANDVIK A25T-SDUCR 11HP 6404519SANDVIK A12M-STFPR 11-R 5721717SANDVIK A20S-SDXCR 11-R 5721669

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories