Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A25T-PTFNL11 TURNING TOOL HOLDER BORING BAR 6056840
SANDVIK A25T-PTFNL11 TURNING TOOL HOLDER BORING BAR 6056840
Drilling bar Sandvik Coromant
References
sandvik coromant:
A25T-PTFNL 11
rubix:
318A8036
manufacturer :
6056840
Product details
Technical specifications
Product details : SANDVIK A25T-PTFNL11 TURNING TOOL HOLDER BORING BAR 6056840
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
315.73
excl. VAT
/
Each
£
378.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK E20S-STFCL11-RB1 TURNING TOOL HOLDER BORING BAR 6011730
A25TDDUNL11-SVIK T-MAX P RC BORING
E12QSTFCL09R-SVIK T-MAX U BORING B
SANDVIK 825L-215TC11 COROMANT CAPTO 6424034
SANDVIK C2R-CE25-LH07GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446772
SANDVIK T-MAX P BORING BAR A40T-DCLNL12 WCX SAVE 16%
SANDVIK A12M-SDXCR3-R TURNING TOOL HOLDER BORING BAR 5721437
SANDVIK A20T-DWLNR3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722015
SANDVIK 570-3C 32 544 CR 5764501
SANDVIK A10K-SCLCL 06-R TOOL HOLDER 5727554
SANDVIK A25T-DWLNR08 CONCEPT HOLDER 5722394
SANDVIK A20T-SVUBL3 TURNING TOOL HOLDER BORING BAR 5721762
SANDVIK A06M-STFCL2 TURNING TOOL HOLDER BORING BAR 5937341
SANDVIK A40T-PDUNL 15 6056844
OMEGAPROD OM01010 4 BAR 12MM SET FOR BORING HEAD